Shop All Bubble Rolls & Wrap
Partners Brand
Glamour Mailers, 6 1/4" x 10 1/4", Translucent Silver, 250/Case
Mfr # GCV0610
Zoro # G2290071
product price: $499.99
/pk 250, $2.00/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 6 1/4"
- Roll Length 10 1/4"
- Color Translucent Silver
- Basis Weight 5.1
- Material 2.8 Mil Aluminized Polyester Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GCV0610
- Zoro # G2290071
- UPC # 848109044866
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 6 1/4" |
Roll Length | 10 1/4" |
Details
Color | Translucent Silver |
Item | Glamour Mailer,6 1/4x10 1/4",Package Quantity 250 |
Basis Weight | 5.1 |
Material | 2.8 Mil Aluminized Polyester Laminate |
Description
Glamour Mailer,6 1/4x10 1/4 In.,Package Quantity 250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" x 5" Open Poly Bags on a Roll, 1.90 mil, Clear, PK 2500 (5CPN4)
- UNIVERSAL Message Stamp, COMPLETED, Pre-Inked One-Color, Blue Ink (UNV10044)
- OMNIMED 1 Inch Top Open 3 Ring Binder In Lilac, PK5 (205003-LI5)
- TEACHER CREATED RESOURCES Black Classic 2.5in Magnetic Numbers, 65 Pieces (TCR77218)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Each (BWHD12S24P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 5", Clear, 1000/Case (BOB35)
- PARTNERS BRAND Bubble Lined Poly Mailers, 5" x 10", White, 250/Case (B829)
- PARTNERS BRAND Self-Seal Bubble Mailers, #4, 9 1/2" x 14 1/2", White, 25/Case (B857WSS25PK)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12P)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 24" W (56LA03)
- Partners Brand Bubble Rolls & Wrap