Shop All Bubble Rolls & Wrap
Partners Brand
Glamour Bubble Mailers, 9" x 11 1/2", Silver, 100/Case
Mfr # GBM0911S
Zoro # G5511339
product price: $180.99
/pk 100, $1.81/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 9"
- Roll Length 11 1/2"
- Color Silver
- Basis Weight 8.24
- Material 92 Gauge Metalized Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GBM0911S
- Zoro # G5511339
- UPC # 841436090858
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 9" |
Roll Length | 11 1/2" |
Details
Color | Silver |
Item | Bubble Mailers,9x11.5",Silver,PK100 |
Basis Weight | 8.24 |
Material | 92 Gauge Metalized Polyester |
Description
Bubble Mailers,9x11.5 In.,Silver,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, C, 3/4in.Hx9/16in.W, Vinyl (1520-C)
- MEDPORT Medport 7224RNG2695 Fit & Fresh Atwater Lunch Tote - Pups Sky (7224RNG2695)
- SMEAD Pocket Folder 9.5 x 14.75", 5.25" Expansion, Pk10 (74390)
- SCOTCH Double-Sided Coated Paper Tape (410M)
- PARTNERS BRAND Cool Shield Bubble Rolls, 12" x 125', Silver, 1/Each (INR12)
- PARTNERS BRAND Bubble Lined Poly Mailers, 5" x 10", White, 250/Case (B829)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWUP316S12P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 15 1/2", Clear, 200/Case (BOB1215)
- PARTNERS BRAND Cool Shield Bubble Mailers, 12 3/4" x 10 1/2", Silver, 50/Case (INM1210)
- 3M Cushion Wrp Plst 30'X12 (7929)
- Partners Brand Protective Packaging