Shop All Bubble Rolls & Wrap
Partners Brand
Glamour Bubble Mailers, 9" x 11 1/2", Blue, 100/Case
Mfr # GBM0911B
Zoro # G5511375
product price: $195.99
/pk 100, $1.96/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 9"
- Roll Length 11 1/2"
- Color Blue
- Basis Weight 7.92
- Material 92 Gauge Metalized Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GBM0911B
- Zoro # G5511375
- UPC # 841436090841
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 9" |
Roll Length | 11 1/2" |
Details
Color | Blue |
Item | Bubble Mailers,9x11.5",Blue,PK100 |
Basis Weight | 7.92 |
Material | 92 Gauge Metalized Polyester |
Description
Bubble Mailers,9x11.5 In.,Blue,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Paper, Colored, 250Sh, 65lb., Assorted, PK250 (21003)
- CHARLES LEONARD Bankers Clamp, Small, 3.25" Length, PK36 (87214)
- AVERY Ultra Tabs Repositionable Tabs, 2.5 x 1, Assorted Primary, PK48 (74866)
- SAX True Flow Fluid Acrylic Paint, Assorted Colors, Pints, 12 PK (27150)
- PARTNERS BRAND Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12AS)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648P)
- PARTNERS BRAND Flush Cut Bubble Pouches, 5" x 6", Clear, 1000/Case (BOB56F)
- PARTNERS BRAND Anti-Static Bubble Pouches, 12" x 23 1/2", Pink, 150/Case (BOB1223AS)
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 8", Clear, 450/Case (BOB58)
- Partners Brand Bubble Rolls & Wrap