Shop All Bubble Rolls & Wrap
Partners Brand
Glamour Bubble Mailers, 9" x 11 1/2", Black, 100/Case
Mfr # GBM0911BK
Zoro # G5511381
product price: $195.99
/pk 100, $1.96/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 9"
- Roll Length 11 1/2"
- Color Black
- Basis Weight 8.62
- Material 92 Gauge Metalized Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GBM0911BK
- Zoro # G5511381
- UPC # 841436090834
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 9" |
Roll Length | 11 1/2" |
Details
Color | Black |
Item | Bubble Mailers,9x11.5",Black,PK100 |
Basis Weight | 8.62 |
Material | 92 Gauge Metalized Polyester |
Description
Bubble Mailers,9x11.5 In.,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNWORKS Construction Paper, 58lb, 9 x 12, Sky Blue, PK50 (7603)
- RITE IN THE RAIN Notebook Kit, 3 x 5" Sheet Size (935M-KIT)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Length: 22-3/4" (ON50C)
- DETECTAMET Metal Detectable Permanent Marker, Black Color Family, 10 PK (146-A06-P02-A07)
- PARTNERS BRAND Cool Shield Bubble Rolls, 12" x 125', Silver, 1/Each (INR12)
- PARTNERS BRAND Flush Cut Bubble Pouches, 5" x 6", Clear, 1000/Case (BOB56F)
- PARTNERS BRAND Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Bundle (BW12S12)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12P)
- PARTNERS BRAND Self-Seal Bubble Mailers, #00, 5" x 10", White, 250/Case (B852WSS)
- ZORO SELECT VCI Paper, Sheet, 24 in L, PK500 (VIP00063)
- Partners Brand Bubble Rolls & Wrap