Shop All Bubble Rolls & Wrap
Partners Brand
Glamour Bubble Mailers, 7" x 6 3/4", Gold, 72/Case
Mfr # GBM0706GD
Zoro # G5511418
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 7"
- Roll Length 6 3/4"
- Color Gold
- Basis Weight 3.8
- Material 92 Gauge Metalized Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # GBM0706GD
- Zoro # G5511418
- UPC # 841436090728
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 7" |
Roll Length | 6 3/4" |
Details
Color | Gold |
Item | Bubble Mailers,7x6 3/4",Gold,PK72 |
Basis Weight | 3.8 |
Material | 92 Gauge Metalized Polyester |
Description
Bubble Mailers,7x6 3/4 In.,Gold,PK72, Package Quantity 72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKURA Solid Paint Marker Low Halogen, Yellow Color Family, 12PK (XSCLH-3)
- ZORO SELECT Triple Wall Gaylord Bottom, 48" x 40" x 24", Kraft, 5/Bundle (55VJ71)
- PILOT Pilot® EasyTouch Ballpoint Retractable Pen, Fine, Black Ink, Dozen (32210)
- SEALER SALES 12" W-Series Automatic Impulse Sealer w/ 2.7mm Seal Width (W-300A)
- PARTNERS BRAND Self-Seal Bubble Pouches, 9" x 13 1/2", Clear, 350/Case (BOB913)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", White, 25/Case (B853WSS25PK)
- PARTNERS BRAND Perforated Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Bundle (BW12S24P)
- PARTNERS BRAND Flush Cut Bubble Pouches, 4" x 10", Clear, 500/Case (BOB410F)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12P)
- PARTNERS BRAND Cool Shield Bubble Rolls, 12" x 125', Silver, 1/Each (INR12)
- DURABUBBLE Bubble Roll, 750 ft. Roll Length, Green (EVS48)
- Partners Brand Bubble Rolls & Wrap