Shop All Bubble Rolls & Wrap
Partners Brand
Glamour Bubble Mailers, 7" x 6 3/4", Blue, 72/Case
Mfr # GBM0706B
Zoro # G5511427
product price: $96.79
/pk 72, $1.34/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 7"
- Roll Length 6 3/4"
- Color Blue
- Basis Weight 3.66
- Material 92 Gauge Metalized Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GBM0706B
- Zoro # G5511427
- UPC # 841436090681
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 7" |
Roll Length | 6 3/4" |
Details
Color | Blue |
Item | Bubble Mailers,7x6 3/4",Blue,PK72 |
Basis Weight | 3.66 |
Material | 92 Gauge Metalized Polyester |
Description
Bubble Mailers,7x6 3/4 In.,Blue,PK72, Package Quantity 72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Sticky Flags and Arrow Set, Assorted (680-BBBGA4VA)
- BANKERS BOX Bankers Box, Standard Storage, White, PK12 (0006301)
- CARSON DELLOSA Number Line Bulletin Board Set (110215)
- ZORO SELECT Double Wall Boxes, 24" x 24" x 18", Kraft, 10/Bundle (22XM66)
- PARTNERS BRAND Glamour Mailers, 9 1/2" x 12 3/4", Translucent Silver, 250/Case (GCV0912)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648P)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 1/2" x 12" x 50', Pink, 1/Each (BD1212AS)
- PARTNERS BRAND Flush Cut Bubble Pouches, 8" x 10", Clear, 500/Case (BOB810F)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 5", Clear, 1000/Case (BOB35)
- PARTNERS BRAND Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12AS)
- SUITEX Recycled Bubble Wrap in Dispenser Box 5/16 Thick 12 x 100ft (SU193575)
- Partners Brand Protective Packaging