Shop All Bubble Rolls & Wrap
Partners Brand
Glamour Bubble Mailers, 7 1/2" x 11", Silver, 72/Case
Mfr # GBM0711S
Zoro # G5511445
product price: $108.99
/pk 72, $1.51/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 7 1/2"
- Roll Length 11"
- Color Silver
- Basis Weight 5.48
- Material 92 Gauge Metalized Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GBM0711S
- Zoro # G5511445
- UPC # 841436090773
- Country of Origin Multiple
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 7 1/2" |
Roll Length | 11" |
Details
Color | Silver |
Item | Bubble Mailers,7.5x11",Silver,PK72 |
Basis Weight | 5.48 |
Material | 92 Gauge Metalized Polyester |
Description
Bubble Mailers,7.5x11 In.,Silver,PK72, Package Quantity 72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON ChromaLife100+ Ink 6384B007 (CLI-42), Black/Cyan/Gray/Light Gray/Mag/Photo Cyan/Photo Mag/Yellow (6384B007)
- RITE IN THE RAIN All-Weather Pen, 0.9mm Tip, Brass (OD97)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Orange, PK100, Size: Letter (12543)
- FELLOWES Self-Adhesive Laminating Roll, 3 mil, 16" x 10 ft, Gloss Clear (5221601)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Each (BWHD12S24P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 4" x 5 1/2", Clear, 1500/Case (BOB45)
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 8", Clear, 450/Case (BOB58)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12P)
- PARTNERS BRAND Bubble Lined Poly Mailers, 8 1/2" x 14 1/2", White, 100/Case (B838)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248P)
- ZORO SELECT Bubble Mailer, Paper, 13-1/4" LPK100 (56LR91)
- Partners Brand Bubble Rolls & Wrap