Shop All Bubble Rolls & Wrap
Partners Brand
Glamour Bubble Mailers, 7 1/2" x 11", Red, 72/Case
Mfr # GBM0711R
Zoro # G5511451
product price: $116.99
/pk 72, $1.62/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 7 1/2"
- Roll Length 11"
- Color Red
- Basis Weight 5.48
- Material 92 Gauge Metalized Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GBM0711R
- Zoro # G5511451
- UPC # 841436090810
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 7 1/2" |
Roll Length | 11" |
Details
Color | Red |
Item | Glamour Bubble Mailers,7.5x11",Red,PK72 |
Basis Weight | 5.48 |
Material | 92 Gauge Metalized Polyester |
Description
Glamour Bubble Mailers,7.5x11 In.,Red,PK72, Package Quantity 72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (100699315)
- ZORO SELECT Reclosable Poly Bag Drawstring 18" x 15", Clear, Pk1000 (2EWG7)
- AT-A-GLANCE 3-1/2x6 Daily Desk Calendar Refill, White (AAGE71750)
- TAPE LOGIC Tape Logic® Labels, "Do Not Break Stretch Wrap", 3" x 5", Fluorescent Green, 500/Roll (DL2201)
- PARTNERS BRAND Flush Cut Bubble Pouches, 5" x 6", Clear, 1000/Case (BOB56F)
- PARTNERS BRAND Cool Shield Bubble Mailers, 24" x 20", Silver, 50/Case (INM2420)
- PARTNERS BRAND Self-Seal Bubble Pouches, 9" x 13 1/2", Clear, 350/Case (BOB913)
- PARTNERS BRAND Bubble Lined Poly Mailers, 5" x 10", White, 250/Case (B829)
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 6", Clear, 450/Case (BOB56)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 24" x 125', Clear, 2/Each (BWUP12S24)
- ZORO SELECT Bubble Rolls, 300 ft. L, 48" W (56LT67)
- Partners Brand Protective Packaging