Shop All Bubble Rolls & Wrap
Partners Brand
Glamour Bubble Mailers, 7 1/2" x 11", Blue, 72/Case
Mfr # GBM0711B
Zoro # G5511488
product price: $119.99
/pk 72, $1.67/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 7 1/2"
- Roll Length 11"
- Color Blue
- Basis Weight 5.38
- Material 92 Gauge Metalized Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GBM0711B
- Zoro # G5511488
- UPC # 841436090766
- Country of Origin Multiple
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 7 1/2" |
Roll Length | 11" |
Details
Color | Blue |
Item | Glamour Bubble Mailers,7.5x11",Blue,PK72 |
Basis Weight | 5.38 |
Material | 92 Gauge Metalized Polyester |
Description
Glamour Bubble Mailers,7.5x11 In.,Blue,PK72, Package Quantity 72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Permanent Marker, Fine Point, 2/PK, Black PK (SAN30162PP)
- DYKEM Paint Marker, Medium Tip, Blue Color Family, Ink (91105)
- ELAN PUBLISHING Class Record Book, 6-8 Weeks, 36 Student Names, Large Blocks, PK3 (R6080)
- SCOTCH Packaging Tape, Acrylic, Clear, PK4 (36504)
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 8", Clear, 450/Case (BOB58)
- PARTNERS BRAND Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648P)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 16" x 375', Clear, 3/Bundle (BW516S16)
- PARTNERS BRAND Self-Seal Bubble Mailers, #5, 10 1/2" x 16", White, 100/Case (B858WSS)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 48" W (56KZ97)
- Partners Brand Bubble Rolls & Wrap