Shop All Bubble Rolls & Wrap
Partners Brand
Glamour Bubble Mailers, 7 1/2" x 11", Black, 72/Case
Mfr # GBM0711BK
Zoro # G5511497
product price: $119.99
/pk 72, $1.67/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 7 1/2"
- Roll Length 11"
- Color Black
- Basis Weight 5.34
- Material 92 Gauge Metalized Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GBM0711BK
- Zoro # G5511497
- UPC # 841436090759
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 7 1/2" |
Roll Length | 11" |
Details
Color | Black |
Item | Bubble Mailers,7.5x11",Black,PK72 |
Basis Weight | 5.34 |
Material | 92 Gauge Metalized Polyester |
Description
Bubble Mailers,7.5x11 In.,Black,PK72, Package Quantity 72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Heavyweight Polypropylene Sheet Protector, clear, 11 x 8 12, 50PK (62013)
- AT-A-GLANCE At-A-Glance PM23928 90-/120-Day Format Reversible/Erasable Undated Wall Planner 36 x 24 (PM23928)
- PREFERRED NATION Preferred Nation P4522.BLACK Rolling Briefcase; Black (P4522.BLACK)
- ARMOR POLY Protective Packaging Film 72" x 500 ft., Blue (PSWS4B72500)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12P)
- PARTNERS BRAND Perforated Air Bubble Rolls, 3/16" x 12" x 750', Clear, 4/Bundle (BW316S12P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 9" x 13 1/2", Clear, 350/Case (BOB913)
- PARTNERS BRAND Glamour Bubble Mailers, 7 1/2" x 11", Gold, 72/Case (GBM0711GD)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 16" x 375', Clear, 3/Bundle (BW516S16)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 18", Clear, 200/Case (BOB1218)
- ZORO SELECT Perforated Bubble Roll 24" x 50 ft., 1/2" Thickness, Clear (5VEW8)
- Partners Brand Protective Packaging