Shop All Bubble Rolls & Wrap
Partners Brand
Glamour Bubble Mailers, 13" x 17 1/2", Red, 100/Case
Mfr # GBM1317R
Zoro # G5511506
product price: $331.99
/pk 100, $3.32/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 13"
- Roll Length 17 1/2"
- Color Red
- Basis Weight 17
- Material 92 Gauge Metalized Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GBM1317R
- Zoro # G5511506
- UPC # 841436090971
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 13" |
Roll Length | 17 1/2" |
Details
Color | Red |
Item | Bubble Mailers,13x17.5",Red,PK100 |
Basis Weight | 17 |
Material | 92 Gauge Metalized Polyester |
Description
Bubble Mailers,13x17.5 In.,Red,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON C.H. Hanson 6.8 in. L China Marker Blue (10625)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 10", 4 mil, Clear, Pk1000 (5CPA8)
- BRECKNELL SCALE, POSTAL, ELECTRONIC, 7# (SBWPS7GRAY)
- ZORO SELECT Corrugated Boxes, 10" x 6" x 5", Kraft, 25/Bundle (11K633)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 12" x 375', Clear, 4/Bundle (BW516S12P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWUP316S12P)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", White, 25/Case (B853WSS25PK)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 15 1/2", Clear, 200/Case (BOB1215)
- PARTNERS BRAND Cool Shield Bubble Rolls, 12" x 125', Silver, 1/Each (INR12)
- ZORO SELECT Anti-Static Bubble Pouches, 4"x5 1/2", Pink, PK1500 (39UK77)
- Partners Brand Bubble Rolls & Wrap