Shop All Bubble Rolls & Wrap
Partners Brand
Glamour Bubble Mailers, 13" x 17 1/2", Gold, 100/Case
Mfr # GBM1317GD
Zoro # G5511521
product price: $331.99
/pk 100, $3.32/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roll Width 13"
- Roll Length 17 1/2"
- Color Gold
- Basis Weight 16.24
- Material 92 Gauge Metalized Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GBM1317GD
- Zoro # G5511521
- UPC # 841436090964
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 13" |
Roll Length | 17 1/2" |
Details
Color | Gold |
Item | Bubble Mailers,13x17.5",Gold,PK100 |
Basis Weight | 16.24 |
Material | 92 Gauge Metalized Polyester |
Description
Bubble Mailers,13x17.5 In.,Gold,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATTEL DNSSUR ASSRD JURASC WD (HLK94)
- KLEIN TOOLS PowerLine™ Mobile Phone Holder, Black Nylon, Large (5715)
- SMEAD Pocket, Poly, Slfadhs, 6X4.5 Pk (SMD68164)
- AVERY Big Tab™ Pocket Insertable Plastic Dividers, 8-Tab Set, PK3 (7709)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 3/16" x 12" x 175', Pink, 1/Each (BD31612AS)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 18", Clear, 200/Case (BOB1218)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 9" x 13 1/2", Clear, 350/Case (BOB913)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 15 1/2", Clear, 200/Case (BOB1215)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24)
- PARTNERS BRAND Anti-Static Bubble Pouches, 20" x 20", Pink, 100/Case (BOB2020AS)
- Partners Brand Protective Packaging