Shop All Bubble Rolls & Wrap
Partners Brand
Glamour Bubble Mailers, 13" x 17 1/2", Black, 100/Case
Mfr # GBM1317BK
Zoro # G5511278
product price: $331.99
/pk 100, $3.32/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 13"
- Roll Length 17 1/2"
- Color Black
- Basis Weight 16.8
- Material 92 Gauge Metalized Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GBM1317BK
- Zoro # G5511278
- UPC # 841436090919
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 13" |
Roll Length | 17 1/2" |
Details
Color | Black |
Item | Bubble Mailers,13x17.5",Black,PK100 |
Basis Weight | 16.8 |
Material | 92 Gauge Metalized Polyester |
Description
Bubble Mailers,13x17.5 In.,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Paper Shredder, Cross-Cut, 10 Sheet, Black (FEL4606001)
- MADESMART Organizer Bin 9.8X6.8X2 (29096)
- SHARPIE Liquid Pen Style Highlighters, Chisel Tip, Fluorescent Green, PK12 (1754468)
- TOMBOW Tape, Correction, PK4 (68626)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 10", Clear, 500/Case (BOB310)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 24" x 125', Clear, 2/Each (BWUP12S24)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- PARTNERS BRAND Self-Seal Bubble Mailers, #4, 9 1/2" x 14 1/2", White, 25/Case (B857WSS25PK)
- PARTNERS BRAND Anti-Static Bubble Pouches, 12" x 23 1/2", Pink, 150/Case (BOB1223AS)
- ZORO SELECT Bubble Bags, 3/16 In, 23-1/2x18 In, PK100 (5VEZ5)
- Partners Brand Bubble Rolls & Wrap