Shop All Bubble Rolls & Wrap
Partners Brand
Glamour Bubble Mailers, 13 3/4" x 11", Silver, 48/Case
Mfr # GBM1311S
Zoro # G5511549
product price: $140.99
/pk 48, $2.94/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 13 3/4"
- Roll Length 11"
- Color Silver
- Basis Weight 6.62
- Material 92 Gauge Metalized Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GBM1311S
- Zoro # G5511549
- UPC # 841436091015
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 13 3/4" |
Roll Length | 11" |
Details
Color | Silver |
Item | Bubble Mailer,13 3/4x11",Silver,PK48 |
Basis Weight | 6.62 |
Material | 92 Gauge Metalized Polyester |
Description
Bubble Mailer,13 3/4x11 In.,Silver,PK48, Package Quantity 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Strapping Buckle, 3/4 In., PK50 (GRC456)
- PILOT Ballpoint Pen, Medium 0.7 mm, Blue PK12 (PIL30001)
- DIXON TICONDEROGA MARKER CHINA RED PHANO (71)
- ELEGANT DESIGNS Mail Holder, Sorter with Wrapped Roped Bottom, Cutout Handles, and Mail Script in White, Nat Wood (HG2036-NWD)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWAD316S12P)
- PARTNERS BRAND Perforated Air Bubble Rolls, 3/16" x 12" x 750', Clear, 4/Bundle (BW316S12P)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 6" x 300', Clear, 8/Each (BWAD316S6P)
- PARTNERS BRAND Anti-Static Bubble Pouches, 20" x 20", Pink, 100/Case (BOB2020AS)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 3/16" x 12" x 175', Pink, 1/Each (BD31612AS)
- PARTNERS BRAND Bubble Lined Poly Mailers, 5" x 10", White, 250/Case (B829)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24P)
- Partners Brand Bubble Rolls & Wrap