Shop All Bubble Rolls & Wrap
Partners Brand
Glamour Bubble Mailers, 13 3/4" x 11", Red, 48/Case
Mfr # GBM1311R
Zoro # G5511296
product price: $151.99
/pk 48, $3.17/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 13 3/4"
- Roll Length 11"
- Color Red
- Basis Weight 6.76
- Material 92 Gauge Metalized Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GBM1311R
- Zoro # G5511296
- UPC # 841436091053
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 13 3/4" |
Roll Length | 11" |
Details
Color | Red |
Item | Bubble Mailers,13 3/4x11",Red,PK48 |
Basis Weight | 6.76 |
Material | 92 Gauge Metalized Polyester |
Description
Bubble Mailers,13 3/4x11 In.,Red,PK48, Package Quantity 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINNACLE Digital Floor Scale with Remote Indicator 5000 lb./2300kg Capacity (PS3000-44-5N)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 5", 2 mil, Clear, Pk1000 (5CNF7)
- MARKAL Paint Marker, Medium Tip, Light Blue Color Family, Paint (96835)
- AVERY Round Ring Binder, 3", White, 460 Sheet Cap (05741)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", White, 25/Case (B853WSS25PK)
- PARTNERS BRAND Perforated Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12ASP)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 5", Clear, 1000/Case (BOB35)
- PARTNERS BRAND Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Each (BWHD12S24P)
- ZORO SELECT Bubble Roll, Insulated, Size3/16", 12"W (56LA14)
- Partners Brand Protective Packaging