Shop All Bubble Rolls & Wrap
Partners Brand
Glamour Bubble Mailers, 13 3/4" x 11, Gold, 48/Case
Mfr # GBM1311GD
Zoro # G5511311
product price: $149.99
/pk 48, $3.12/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 13 3/4"
- Roll Length 11"
- Color Gold
- Basis Weight 6.94
- Material 92 Gauge Metalized Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GBM1311GD
- Zoro # G5511311
- UPC # 841436091046
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 13 3/4" |
Roll Length | 11" |
Details
Color | Gold |
Item | Bubble Mailers,13 3/4x11",Gold,PK48 |
Basis Weight | 6.94 |
Material | 92 Gauge Metalized Polyester |
Description
Bubble Mailers,13 3/4x11 In.,Gold,PK48, Package Quantity 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS 1/4-in Staples for M8 and M8E Plier Stapler, 5000PK (M8-211514-5M)
- UWE 150 lb, .01 lb, Triple Range Counting Scale, 99 PLU, Full Numeric Keypad, 13x9" Platter (SAC-150)
- SAUNDERS Storage Clipboard 1/2", Black (00558)
- OPTIMA SCALES Optima Scales OP-919-48 Weigh Beam System - 48 in.; 5000 x 1 lb. (OP-919-48)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 15 1/2", Clear, 200/Case (BOB1215)
- PARTNERS BRAND Cool Shield Bubble Rolls, 12" x 125', Silver, 1/Each (INR12)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 10", Clear, 500/Case (BOB310)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248P)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12)
- PARTNERS BRAND Perforated Air Bubble Rolls, 3/16" x 12" x 750', Clear, 4/Bundle (BW316S12P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12P)
- Partners Brand Protective Packaging