Shop All Bubble Rolls & Wrap
Partners Brand
Glamour Bubble Mailers, 13 3/4" x 11", Blue, 48/Case
Mfr # GBM1311B
Zoro # G5511320
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 13 3/4"
- Roll Length 11"
- Color Blue
- Basis Weight 7.06
- Material 92 Gauge Metalized Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # GBM1311B
- Zoro # G5511320
- UPC # 841436091008
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 13 3/4" |
Roll Length | 11" |
Details
Color | Blue |
Item | Bubble Mailers,13 3/4x11",Blue,PK48 |
Basis Weight | 7.06 |
Material | 92 Gauge Metalized Polyester |
Description
Bubble Mailers,13 3/4x11 In.,Blue,PK48, Package Quantity 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY UltraDuty GHS Chemical Waterproof and UV Res Labels, 1x2.5, Wht, PK600 (60527)
- ACCU-STAMP2 Microban Message Stamp, Paid, 3/8" (038843)
- TABBIES Sign In Label Forms, 8.5x11 5/8, PK125 (14531)
- CANON Canon, CRG-055 BK H High Yield Black Toner Cartridge, 7600 Yield (3020C001AA)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 24" x 188', Clear, 2/Each (BWUP516S24P)
- PARTNERS BRAND Self-Seal Bubble Mailers, #4, 9 1/2" x 14 1/2", White, 25/Case (B857WSS25PK)
- PARTNERS BRAND Self-Seal Bubble Mailers, #5, 10 1/2" x 16", White, 100/Case (B858WSS)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 48" x 188', Clear, 1/Each (BWUP51648)
- PARTNERS BRAND Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Bundle (BW12S12)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 3/16" x 12" x 175', Pink, 1/Each (BD31612AS)
- ZORO SELECT Bubble Bags 8-1/2" x 7", 3/16" Thickness, Pk550 (36DY43)
- Partners Brand Bubble Rolls & Wrap