Shop All Bubble Rolls & Wrap
Partners Brand
Glamour Bubble Mailers, 13 3/4" x 11", Black, 48/Case
Mfr # GBM1311BK
Zoro # G5511287
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 13 3/4"
- Roll Length 11"
- Color Black
- Basis Weight 7.02
- Material 92 Gauge Metalized Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # GBM1311BK
- Zoro # G5511287
- UPC # 841436005692
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 13 3/4" |
Roll Length | 11" |
Details
Color | Black |
Item | Bubble Mailers,13 3/4x11",Black,PK48 |
Basis Weight | 7.02 |
Material | 92 Gauge Metalized Polyester |
Description
Bubble Mailers,13 3/4x11 In.,Black,PK48, Package Quantity 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON JONES Binder for Corporation Minutes, 3 Posts, 2" Capacity, 11 x 8.5, Red w/Gold Trim (WLJ39611)
- TAPECASE Circle Inventory Control Label, Inspected, Red, Pk1000 (16U933)
- MEAD 10-1/2 x 8" Spiral Bound Notebook (MEA05512)
- BSC PREFERRED 24 x 36'' Poly Mailers with Tear Strip, 200PK (S-21876)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 24" x 375', Clear, 2/Bundle (BW516S24)
- PARTNERS BRAND Bubble Dispenser Pack, 5/16" x 12" x 100', Clear, 1/Each (BD51612)
- PARTNERS BRAND Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 12" x 375', Clear, 4/Bundle (BW516S12P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12P)
- PARTNERS BRAND Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Bundle (BW12S12)
- PARTNERS BRAND Self-Seal Bubble Mailers, #4, 9 1/2" x 14 1/2", White, 25/Case (B857WSS25PK)
- Partners Brand Bubble Rolls & Wrap