Shop All Packing Paper
Partners Brand
Gift Grade Tissue Paper, 20" x 30", Metallic Silver, 200/Case
Mfr # T2030JJ
Zoro # G2289767
product price: $155.99
/pk 200, $0.78/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basis Weight 4.84
- Color Metallic Silver
- Width 20"
- Length 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T2030JJ
- Zoro # G2289767
- UPC # 848109042435
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 20" |
Length | 30" |
Details
Item | Gift Grade Tissue Paper,20x30",Slvr,Package Quantity 200 |
Basis Weight | 4.84 |
Color | Metallic Silver |
Description
Gift Grade Tissue Paper,20x30 In.,Slvr,Package Quantity 200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A960)
- WESTCOTT Multipurpose, Scissors, PK2 (14880)
- CANON PFI107M Genuine OEM Magenta Inkjet Cartridge 130ml (6707B001)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade K (TCR6010)
- PARTNERS BRAND Tissue Paper Sheets, 24" x 36", White, 960/Case (T2436J)
- PARTNERS BRAND Newsprint Roll, 30#, 12" x 1,440', White, 1 Roll (NP1290)
- PARTNERS BRAND Economy Tissue Paper, 24" x 36", White, 2880/Case (T12436)
- PARTNERS BRAND Poly Sheeting, 2 Mil, 10' x 200', Clear, 1/Case (CF210C)
- PARTNERS BRAND Newsprint Roll, 30#, 24" x 1,440', White, 1 Roll (NP2490)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 48" x 48", Clear, 500/Case (PC90)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 30 In. W (5PGT1)
- Partners Brand Packing Paper