Shop All Packing Paper
Partners Brand
Gift Grade Tissue Paper, 20" x 30", Metallic Copper, 200/Case
Mfr # T2030LL
Zoro # G2289800
product price: $155.99
/pk 200, $0.78/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metallic Copper
- Length 30"
- Width 20"
- Basis Weight 4.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T2030LL
- Zoro # G2289800
- UPC # 848109042459
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 30" |
Width | 20" |
Details
Item | Gift Grade Tissue Paper,20x30",Cppr,Package Quantity 200 |
Color | Metallic Copper |
Basis Weight | 4.18 |
Description
Gift Grade Tissue Paper,20x30 In.,Cppr,Package Quantity 200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Heavy-Duty Strapping Tape Dispenser, 1", Gray, 1/Each (TDML1)
- CANON Ink Cartridge, Pgi-9, Value Pack, PK10 (1033B005)
- NEENAH PAPER Paper, BrightMagenta, 500, PK500 (26751)
- SHIMPO Digital Force Gauge, 4 Digit LCD, 10N (FG-3003)
- PARTNERS BRAND Poly Sheeting, 2 Mil, 10' x 200', Clear, 1/Case (CF210C)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Cerise, 480/Case (T2030F)
- PARTNERS BRAND VCI Paper Sheets, 35#, 40" x 48", Kraft, 200/Case (VCIS4048)
- PARTNERS BRAND Crimper Hand Sealer, 6", Black, 1/Each (SPC6)
- PARTNERS BRAND Butcher Paper, 40#, 48" x 1,000', White, 1 Roll (BP4840W)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 400/Case (NP243025)
- ARMOR POLY Rust Preventative Poly Tubing Roll, 3mil (PT3B051500)
- Partners Brand Protective Packaging