Shop All Packing Paper
Partners Brand
Gift Grade Tissue Paper, 15" x 20", Scarlet, 960/Case
Mfr # T1520H
Zoro # G2289791
product price: $132.99
/pk 960, $0.14/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Scarlet
- Basis Weight 7.86
- Width 15"
- Length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T1520H
- Zoro # G2289791
- UPC # 848109042374
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 15" |
Length | 20" |
Details
Item | Gift Grade Tissue Paper,15x20",Scrlt,Package Quantity 960 |
Color | Scarlet |
Basis Weight | 7.86 |
Description
Gift Grade Tissue Paper,15x20 In.,Scrlt,Package Quantity 960, Package Quantity 960
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Industrial Marker, Medium Tip, Orange Color Family, Ink (16103)
- PILOT Pilot Pen Corporation 3 Count Assorted Colors Fine Point G2 Retractable Pens 3 - Pack of 6 (31023)
- SABER PAINT RT Retractable Paint Marker, General Purpose, Yellow, PK6 (59156)
- KNIPEX Mitre Shears, 8-1/2 In. L (94 35 215)
- PARTNERS BRAND Butcher Paper, 40#, 48" x 1,000', White, 1 Roll (BP4840W)
- PARTNERS BRAND Tissue Paper Sheets, 24" x 36", White, 960/Case (T2436J)
- PARTNERS BRAND VCI Paper Roll, 30#, 36" x 200 yds., Kraft, 1 Roll (VCI3630)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 60" x 60", Clear, 250/Case (PC91)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 800/Case (NP2430)
- PARTNERS BRAND Steak Paper Sheets, 8" x 30", Black, 1000/Case (SPS0830B)
- Partners Brand Protective Packaging