Shop All Packing Paper
Partners Brand
Gift Grade Tissue Paper, 15" x 20", Parade Blue, 960/Case
Mfr # T1520C
Zoro # G2289703
product price: $132.99
/pk 960, $0.14/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Parade Blue
- Basis Weight 6.98
- Width 15"
- Length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T1520C
- Zoro # G2289703
- UPC # 848109042428
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 15" |
Length | 20" |
Details
Item | Gift Grade Tissue Paper,15x20",Blu,Package Quantity 960 |
Color | Parade Blue |
Basis Weight | 6.98 |
Description
Gift Grade Tissue Paper,15x20 In.,Blu,Package Quantity 960, Package Quantity 960
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONEX Paper, Roll, 3.11X90', 72Pk (ICX90781275)
- LEARNING RESOURCES Pretend and Play® Play Money (2725)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (96934)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 12", Kraft, 25/Bundle (11A736)
- PARTNERS BRAND Poly Sheeting, 6 Mil, 8' x 100', Clear, 1/Case (CF608C)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Parade Blue, 480/Case (T2030C)
- PARTNERS BRAND Newsprint Sheets, 18" x 24", White, 1,666/Case (NP1830)
- PARTNERS BRAND Gift Grade Tissue Paper, 15" x 20", Purple, 960/Case (T1520Q)
- PARTNERS BRAND Butcher Paper, 40#, 30" x 1,000', White, 1 Roll (BP3040W)
- PARTNERS BRAND Newsprint Roll, 30#, 24" x 1,440', White, 1 Roll (NP2490)
- ZORO SELECT VCI Paper, Roll, 600 ft. L (VSP00015)
- Partners Brand Packing Paper