Shop All Packing Paper
Partners Brand
Gift Grade Tissue Paper, 15" x 20", Citrus Green, 960/Case
Mfr # T1520N
Zoro # G2289837
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Length 20"
- Color Citrus Green
- Basis Weight 7.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # T1520N
- Zoro # G2289837
- UPC # 848109042398
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 15" |
Length | 20" |
Details
Item | Gift Grade Tissue Paper,15x20",Grn,Package Quantity 960 |
Color | Citrus Green |
Basis Weight | 7.98 |
Description
Gift Grade Tissue Paper,15x20 In.,Grn,Package Quantity 960, Package Quantity 960
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 21" x 15" x 15", Kraft, 20/Bundle (22XL21)
- AMPAD White Jr. Legal Pad, 50 Pg, Pk4 (20-018)
- COIN-TAINER Currency Strap, 100, Blue, PK1000 (216070C08)
- DECKER TAPE PRODUCTS Label, DL1283, FRAGILE GLASS HANDLE WITH CARE, 3" X 5" (DL1283)
- PARTNERS BRAND VCI Paper Sheets, 35#, 40" x 48", Kraft, 200/Case (VCIS4048)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 800/Case (NP2430)
- PARTNERS BRAND VCI Paper Roll, 30#, 36" x 200 yds., Kraft, 1 Roll (VCI3630)
- PARTNERS BRAND Kraft Paper Sheet, 50#, 40" x 48", Kraft, 225/Case (KPS404850)
- PARTNERS BRAND Freezer Paper Roll, 40#, 15" x 1,100', White, 1 Roll (FP1540)
- PARTNERS BRAND Newsprint Roll, 30#, 48" x 1,440', White, 1 Roll (NP4890)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 30#, 24" x 200 yds., Kraft, 1/Case (VCI24WAX)
- Partners Brand Packing Paper