Shop All Packing Paper
Partners Brand
Gift Grade Tissue Paper, 15" x 20", Cerise, 960/Case
Mfr # T1520F
Zoro # G2289819
product price: $132.99
/pk 960, $0.14/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Color Cerise
- Basis Weight 7.28
- Length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T1520F
- Zoro # G2289819
- UPC # 848109042404
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 15" |
Length | 20" |
Details
Item | Gift Grade Tissue Paper,15x20",Crs,Package Quantity 960 |
Color | Cerise |
Basis Weight | 7.28 |
Description
Gift Grade Tissue Paper,15x20 In.,Crs,Package Quantity 960, Package Quantity 960
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO LabelManager 420P Label Maker, 0.5"/s Print Speed, 4.06 x 2.24 x 8.46 (1768815)
- ZORO SELECT 8" x 6" Open Poly Bags, 6 mil, Clear (8VPY6)
- MASTER CASTER Wire Clips, Wall/Desk, 7/8in H, Blk, PK6 (00204)
- BAREFOOT BOOKS Babys First Words Board Book (9781782858720)
- PARTNERS BRAND VCI Paper Sheets, 35#, 40" x 48", Kraft, 200/Case (VCIS4048)
- PARTNERS BRAND Newsprint Roll, 30#, 20" x 1,440', White, 1 Roll (NP2090)
- PARTNERS BRAND Newsprint Sheets, 24" x 30", White, 1,000/Case (NP2433)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 24" x 200 yds., Kraft, 1/Roll (VCI2435WAX)
- PARTNERS BRAND Corrugated Sheets, 40" x 40", White, 5/Bundle (SP4040W)
- PARTNERS BRAND Butcher Paper, 40#, 36" x 1,000', White, 1 Roll (BP3640W)
- THE PACKAGING WHOLESALERS Newsprint Paper Sheets, 30 lbs., 24"W x 36"L, 800/Pack (PNP2430)
- Partners Brand Packing Paper