Shop All Packing Paper
Partners Brand
Gift Grade Tissue Paper, 15" x 20", Black, 960/Case
Mfr # T1520D
Zoro # G2289660
product price: $132.99
/pk 960, $0.14/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 7.24
- Color Black
- Length 20"
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T1520D
- Zoro # G2289660
- UPC # 848109042381
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 20" |
Width | 15" |
Details
Item | Gift Grade Tissue Paper,15x20",Blk,Package Quantity 960 |
Basis Weight | 7.24 |
Color | Black |
Description
Gift Grade Tissue Paper,15x20 In.,Blk,Package Quantity 960, Package Quantity 960
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia, Yellow, PK1008 (UNV40114)
- MASTERVISION Dry Erase Board, 48" H, 36" W (RQR0221)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 30", Kraft, 10/Bundle (22XL20)
- ARMOR POLY 20" x 16" VCI Bags, 4 mil, Blue (PB4B201630D)
- PARTNERS BRAND Freezer Paper Roll, 40#, 15" x 1,100', White, 1 Roll (FP1540)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 400/Case (NP243025)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Light Pink, 480/Case (T2030P)
- PARTNERS BRAND Butcher Paper Sheets, 30" x 30", White, 600/Case (BPS303040W)
- PARTNERS BRAND Indented Kraft Paper Sheet, 24" x 36", Kraft, 210/Case (IKP2436)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Evergreen, 480/Case (T2030T)
- LADDAWN PRODUCTS CO Panel Face Envelopes, "Packing List Enclosed" Print, 7"L x 5-1/2"W, Orange, 1000/Pack (3880)
- Partners Brand Protective Packaging