Shop All Packing Paper
Partners Brand
Gift Grade Tissue Paper, 12" x 18", White, 960/Case
Mfr # T1218J
Zoro # G2289697
product price: $74.15
/pk 960, $0.08/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Basis Weight 5.52
- Width 12"
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T1218J
- Zoro # G2289697
- UPC # 848109042350
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 12" |
Length | 18" |
Details
Item | Gift Grade Tissue Paper,12x18",Package Quantity 960 |
Color | White |
Basis Weight | 5.52 |
Description
Gift Grade Tissue Paper,12x18 In.,Package Quantity 960, Package Quantity 960
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART PAINT TEMPERA WASH ASST COLORS Quart, 12 PK (2002803)
- PARTNERS BRAND Edge Protectors - Cased, .120, 3" x 3" x 36", White, 80/Case (EP3336120BX)
- DAMPRID DampRid FG100 Fragrance-Free Disposable Moisture Absorber, Solid, 10.5 oz Tub (FG100)
- ZORO SELECT Flat Corrugated Boxes, 24" x 14" x 4", Kraft, 25/Bundle (11A631)
- PARTNERS BRAND Tissue Paper Sheets, 24" x 36", White, 960/Case (T2436J)
- PARTNERS BRAND Steak Paper Sheets, 8" x 30", Black, 1000/Case (SPS0830B)
- PARTNERS BRAND Butcher Paper, 40#, 18" x 1,000', White, 1 Roll (BP1840W)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 24" x 200 yds., Kraft, 1/Roll (VCI2435WAX)
- PARTNERS BRAND Newsprint Sheets, 36" x 48", White, 415/Case (NP3630)
- PARTNERS BRAND Corrugated Sheets, 40" x 40", White, 5/Bundle (SP4040W)
- THE PACKAGING WHOLESALERS Newsprint Paper Sheets, 30 lbs., 20"W x 30"L, 1200/Pack (PNP2030)
- Partners Brand Packing Paper