Shop All Packing Paper
Partners Brand
Gift Grade Tissue Paper, 10" x 15", White, 960/Case
Mfr # T1015J
Zoro # G2289749
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Basis Weight 3.98
- Width 10"
- Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # T1015J
- Zoro # G2289749
- UPC # 848109042343
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 10" |
Length | 15" |
Details
Item | Gift Grade Tissue Paper,10x15",Package Quantity 960 |
Color | White |
Basis Weight | 3.98 |
Description
Gift Grade Tissue Paper,10x15 In.,Package Quantity 960, Package Quantity 960
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Ready Index 15 Tab Binder Dividers, PK3 (11079)
- ZORO SELECT 1-1/2" Ring ESD Binder 8-1/2 x 11" (07412)
- UNIVERSAL Deluxe Message Arrow Flags, "Sign Here", Yellow, PK500 (UNV99007)
- HOUSE OF DOOLITTLE Planner, 6-7/8 x 8-3/4", Simulated Leather (HOD262602)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 48" x 48", Clear, 500/Case (PC90)
- PARTNERS BRAND Corrugated Sheets, 42" x 42", White, 5/Bundle (SP4242W)
- PARTNERS BRAND Butcher Paper Sheets, 30" x 30", White, 600/Case (BPS303040W)
- PARTNERS BRAND Corrugated Sheets, 40" x 40", White, 5/Bundle (SP4040W)
- PARTNERS BRAND Kraft Paper Sheet, 50#, 40" x 48", Kraft, 225/Case (KPS404850)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 600/Case (NP203025)
- ARMOR WRAP Paper Sheets, 36 in. L, 36 in. W, PK250 (A30G3636)
- Partners Brand Protective Packaging