Shop All Shipping Cartons
Partners Brand
Gift Boxes, 9" x 9" x 9", White, 50/Case
Mfr # GB999
Zoro # G5511558
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 9"
- Inside Width 9"
- Maximum Weight 23.4
- Color White
- Material Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # GB999
- Zoro # G5511558
- UPC # 719650124324
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 9" |
Inside Width | 9" |
Height | 9" |
Details
Item | Gift Boxes, 9x9x9", White, 50PK |
Maximum Weight | 23.4 |
Color | White |
Material | Fibreboard |
Description
Gift Box,9x9x9 In.,White,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packing List Envelope Roll, PK333 (829)
- OHAUS Bench Scale, Digital, SS (D33P150B1L2)
- BROTHER Black Drum Unit 12K YLD (DR730)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 60", Kraft, 15/Bundle (22XK89)
- PARTNERS BRAND Long Corrugated Boxes, 60" x 8" x 8", Kraft, 15/Bundle (6088)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 24" x 28", Kraft, 5/Bundle (GL482428DW)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2 1/2" x 2 1/2" x 4", Kraft, 500/Case (RTS18)
- PARTNERS BRAND Corrugated Boxes, 13" x 10" x 12", Kraft, 25/Bundle (131012)
- PARTNERS BRAND Plastic Jug Haz Mat Boxes, 1 - 1 Gallon, 6" x 6" x 12 3/4", Kraft, 20/Bundle (HAZ1050)
- PARTNERS BRAND Double Wall Boxes with Hand Holes, 20" x 20" x 20", Kraft, 10/Bundle (HD202020DWHH)
- ZORO SELECT Flat Corrugated Boxes, 13" x 10" x 5", Kraft, 25/Bundle (11R340)
- Partners Brand Shipping & Moving Boxes