Shop All Shipping Cartons
Partners Brand
Gift Boxes, 8" x 8" x 3 1/2", Black Gloss, 100/Case
Mfr # GB883BK
Zoro # G5511661
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 8"
- Inside Width 8"
- Maximum Weight 23.98
- Color Black
- Material Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # GB883BK
- Zoro # G5511661
- UPC # 719650114660
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 8" |
Inside Width | 8" |
Height | 3 1/2" |
Details
Item | Gift Boxes, 8x8x3 1/2", Black Gloss, 100PK |
Maximum Weight | 23.98 |
Color | Black |
Material | Fibreboard |
Description
Gift Box,8x8x3 1/2 In.,Black Gloss,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Fabric/Thread, Fabric Shears, Ambidextrous, Tip Shape: Blunt (18053)
- PILOT Pen, The Better, Bp, Rt, 0.7, Be, PK12 (30001)
- ZORO SELECT Double Wall Gaylord Lid, 36 3/4" x 36 3/4" x 5", Kraft, 5/Bundle (55VJ80)
- ZORO SELECT 4" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPL3)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 8", Kraft, 25/Bundle (HD16128)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 4 1/2" x 1 7/8" x 4 1/2", White, 250/Case (RTC42W)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 30", Kraft, 25/Bundle (M3330K)
- PARTNERS BRAND Apparel Boxes, 19" x 12" x 3", Kraft, 100/Case (AB19123K)
- PARTNERS BRAND Double Wall Telescoping Inner Boxes, 8" x 8" x 48", Kraft, 15/Bundle (T8848INNERDW)
- PARTNERS BRAND Corrugated Carrying Cases, 18 1/4" x 11 3/8" x 4 1/2", White, 10/Bundle (MCC4)
- ZORO SELECT Flat Corrugated Boxes, 28" x 17" x 5", Kraft, 15/Bundle (493T55)
- Partners Brand Shipping Cartons