Shop All Shipping Cartons
Partners Brand
Gift Boxes, 6" x 6" x 6", Kraft, 100/Case
Mfr # GB666K
Zoro # G5511707
product price: $188.99
/pk 100, $1.89/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 6"
- Inside Width 6"
- Maximum Weight 15.24
- Color Kraft
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GB666K
- Zoro # G5511707
- UPC # 719650111799
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 6" |
Inside Width | 6" |
Height | 6" |
Details
Item | Gift Boxes, 6x6x6", Kraft, 100PK |
Maximum Weight | 15.24 |
Color | Kraft |
Material | Fibreboard |
Description
Gift Box,6x6x6 In.,Kraft,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Liquid Highlighter, Chisel Point, Ppl, PK12 (ITA33315)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 9", Kraft, 25/Bundle (11R397)
- ILC Replacement For EREPLACEMENTS, CE400X (CE400X)
- SHARPIE Black, Blue, Green, Red, Brown, Orange, Purple, Lime, Yellow, Aqua, Berry, Turquoise Ultra Fine Tip (37175PP)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 6", Kraft, 25/Bundle (HD12106)
- PARTNERS BRAND Double Wall Boxes, 24" x 12" x 8", Kraft, 15/Bundle (HD24128DW)
- PARTNERS BRAND Square Mailing Tubes, 5" x 5" x 30", Kraft, 25/Bundle (M5530K)
- PARTNERS BRAND Double Wall Corrugated Boxes, 41" x 28 3/4" x 25 1/2", Kraft, 5/Bundle (AF412825)
- PARTNERS BRAND Flat Corrugated Boxes, 17 1/4" x 11 1/4" x 4", Kraft, 25/Bundle (17114)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 24" x 24", Kraft, 10/Each (242424DPB)
- BOX PACKAGING Triple Wall Gaylord Bottom Cargo Containers, 48"L x 48"W x 48"H, Kraft (GL484848TW)
- Partners Brand Shipping & Moving Boxes