Shop All Shipping Cartons
Partners Brand
Gift Boxes, 6" x 6" x 4", White, 100/Case
Mfr # GB664
Zoro # G5511731
product price: $178.99
/pk 100, $1.79/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 6"
- Inside Width 6"
- Maximum Weight 15.44
- Color White
- Material Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GB664
- Zoro # G5511731
- UPC # 719650111492
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 6" |
Inside Width | 6" |
Height | 4" |
Details
Item | Gift Boxes, 6x6x4", White, 100PK |
Maximum Weight | 15.44 |
Color | White |
Material | Fibreboard |
Description
Gift Box,6x6x4 In.,White,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Stackable Plastic Drawer Box, 10 Drawers, Letter to Folio Size Files, 11.5inx14inx11in, Gray (761027)
- AZAR DISPLAYS XL Lottery/Raffle Box, Pedestal Stand w/ Pocket -Lock&Key Clear (206325-CLR)
- POST-IT FLAGS, ARROW, 1/2"", 100, STNDRD PK (MMM684ARR1)
- AZAR DISPLAYS 3-Pocket Vertical Wall Mount Brochure Holder. ID 4.125"W, PK2 (252065)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 30", Kraft, 25/Bundle (M3330K)
- PARTNERS BRAND Deluxe Packing Boxes, 16" x 12" x 12", Kraft, 25/Each (161212DPB)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 8", Kraft, 25/Bundle (HD16128)
- PARTNERS BRAND Gaylord Bottom, 48" x 24" x 28", Kraft, 5/Bundle (GL482428)
- PARTNERS BRAND Tall Corrugated Boxes, 6" x 6" x 32", Kraft, 25/Bundle (6632)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 10", Kraft, 25/Bundle (HD161210)
- ZORO SELECT Flat Corrugated Boxes, 14" x 10" x 5", Kraft, 25/Bundle (11R354)
- Partners Brand Shipping Cartons