Shop All Shipping Cartons
Partners Brand
Gift Boxes, 6" x 4 1/2" x 4 1/2", White, 100/Case
Mfr # GB644
Zoro # G5511777
product price: $153.99
/pk 100, $1.54/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 6"
- Inside Width 4 1/2"
- Maximum Weight 14.84
- Color White
- Height 4 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GB644
- Zoro # G5511777
- UPC # 719650111485
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 6" |
Inside Width | 4 1/2" |
Height | 4 1/2" |
Details
Item | Gift Boxes, 6x4 1/2x4 1/2", White, 100PK |
Maximum Weight | 14.84 |
Color | White |
Material | Fibreboard |
Description
Gift Box,6x4 1/2x4 1/2 In.,White,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES ESSENTIALS OF ELECTRIC POWER BOOK (ES183)
- DETECTAMET Metal Detectable Permanent Marker, Blue Color Family, 10 PK (147-A05-P01)
- PACON Multi-Purpose Paper, Hot Pink, 8.5in x 11in, PK500 (P102052)
- PAASCHE AIRBRUSH Paasche Airbrush TS-4WC TS Airbrush in Wood Case with 4 Head Sizes (TS-4WC)
- PARTNERS BRAND Double Wall Boxes, 12" x 9" x 9", Kraft, 15/Bundle (HD1299DW)
- PARTNERS BRAND Double Wall Boxes, 30" x 18" x 18", Kraft, 10/Bundle (HD301818DW)
- PARTNERS BRAND Double Wall Boxes, 24" x 24" x 6", Kraft, 10/Bundle (HD24246DW)
- PARTNERS BRAND Corr Carrying Cases, 12 1/8"x9 1/4"x3", White, PK10 (MCC1)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 7 1/4" x 2" x 7 1/4", White, 250/Case (RTC57W)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 12" x 6", Kraft, 25/Bundle (HD12126)
- IDL PACKAGING 14L x 10W x 8H Corrugated Boxes for Shipping or Moving, Heavy Duty, 25PK (B-14108-25)
- Partners Brand Shipping & Moving Boxes