Shop All Shipping Cartons
Partners Brand
Gift Boxes, 6" x 4 1/2" x 4 1/2", Kraft, 100/Case
Mfr # GB644K
Zoro # G5511786
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 6"
- Inside Width 4 1/2"
- Maximum Weight 12.66
- Color Kraft
- Material Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # GB644K
- Zoro # G5511786
- UPC # 719650111775
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 6" |
Inside Width | 4 1/2" |
Height | 4 1/2" |
Details
Item | Gift Boxes, 6x4 1/2x4 1/2", Kraft, 100PK |
Maximum Weight | 12.66 |
Color | Kraft |
Material | Fibreboard |
Description
Gift Box,6x4 1/2x4 1/2 In.,Kraft,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 24 x 10 x 4'' Flat Corrugated Boxes, 25PK (S-12609)
- LORELL Magnetic Dry-Erase Board, Black Frame (LLR80664)
- ISHIDA Digital Compact Bench Scale 15 lb. Capacity (IPC)
- BI-SILQUE MasterVisi, Value Cork Bulletin Board With Oak Frame, 24 X 36, Natural (MC070014231)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 8", Kraft, 25/Bundle (HD12108)
- PARTNERS BRAND Corrugated Boxes, 13" x 10" x 15", Kraft, 25/Bundle (131015)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", White, 1000/Case (RTS11W)
- PARTNERS BRAND Corrugated Sheets, 36" x 48", White, 5/Bundle (SP3648W)
- PARTNERS BRAND Side Loading Boxes, 14" x 4" x 52", Kraft, 15/Bundle (14452FOL)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 7 1/4" x 2" x 7 1/4", White, 250/Case (RTC57W)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 10", Kraft, 25/Bundle (11A707)
- Partners Brand Shipping Cartons