Shop All Shipping Cartons
Partners Brand
Gift Boxes, 5" x 5" x 3", Kraft, 100/Case
Mfr # GB553K
Zoro # G5511829
product price: $123.99
/pk 100, $1.24/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 5"
- Inside Width 5"
- Maximum Weight 7.94
- Color Kraft
- Material Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GB553K
- Zoro # G5511829
- UPC # 719650111768
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 5" |
Inside Width | 5" |
Height | 3" |
Details
Item | Gift Boxes, 5x5x3", Kraft, 100PK |
Maximum Weight | 7.94 |
Color | Kraft |
Material | Fibreboard |
Description
Gift Box,5x5x3 In.,Kraft,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 10", Kraft, 25/Bundle (11R282)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 1.2 mil, Clear, Pk1000 (3CTZ4)
- BIC Ecolutions Round Stic Stick Ballpoint Pen, 1mm, Black/Clear, PK50 (GSME509BK)
- UNIVERSAL Dry Erase Marker, Medium Bullet Tip, Black, PK12 (UNV43681)
- PARTNERS BRAND Heavy-Duty Double Wall Boxes, 36" x 36" x 24", ECT-71, Kraft, 5/Bundle (HD363624HDDW)
- PARTNERS BRAND Apparel Boxes, 24" x 14" x 4", Kraft, 25/Case (AB241474K)
- PARTNERS BRAND Triple Wall Boxes, 14" x 14" x 14", Kraft, 5/Bundle (HD141414TW)
- PARTNERS BRAND Tall Corrugated Boxes, 6" x 6" x 32", Kraft, 25/Bundle (6632)
- PARTNERS BRAND Long Corrugated Boxes, 60" x 8" x 8", Kraft, 15/Bundle (6088)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 14" x 10" x 6", Kraft, 25/Bundle (MD14106)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 8", Kraft, 25/Bundle (11R356)
- Partners Brand Shipping & Moving Boxes