Shop All Shipping Cartons
Partners Brand
Gift Boxes, 4" x 4" x 4", White, 100/Case
Mfr # GB444
Zoro # G5511838
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 4"
- Inside Width 4"
- Maximum Weight 8.04
- Color White
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # GB444
- Zoro # G5511838
- UPC # 719650111461
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 4" |
Inside Width | 4" |
Height | 4" |
Details
Item | Gift Boxes, 4x4x4", White, 100PK |
Maximum Weight | 8.04 |
Color | White |
Material | Fibreboard |
Description
Gift Box,4x4x4 In.,White,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA Scrabble™ Letters Deco Letters, PK288 (845153)
- PARTNERS BRAND Strapping Protectors, .160, 3" x 3" x 3", White, 720/Case (SP333160)
- LEXMARK Yellow Toner Cartridge 1.5K YLD (C3210Y0)
- TYDENBROOKS Adjustable Pull Tight Seal, 8-3/4" L, 7 Digits, PK100 (V33040420-01-GRAI)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 12" x 10" x 6", Kraft, 25/Bundle (MD12106)
- PARTNERS BRAND Carton Sizer/Reducer, 1/Each (SIZER)
- PARTNERS BRAND Corrugated Boxes, 13" x 8" x 6", Kraft, 25/Bundle (1386)
- PARTNERS BRAND Double Wall Boxes, 24" x 24" x 6", Kraft, 10/Bundle (HD24246DW)
- PARTNERS BRAND Double Wall Boxes, 10" x 8" x 6", Kraft, 15/Bundle (HD1086DW)
- PARTNERS BRAND Flat Corrugated Boxes, 17 1/4" x 11 1/4" x 4", Kraft, 25/Bundle (17114)
- ZORO SELECT Corrugated Boxes, 30" x 12" x 4", Kraft, 25/Bundle (55VJ21)
- Partners Brand Shipping & Moving Boxes