Shop All Shipping Cartons
Partners Brand
Gift Boxes, 4" x 4" x 4", Kraft, 100/Case
Mfr # GB444K
Zoro # G5511847
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 4"
- Inside Width 4"
- Maximum Weight 8.2
- Color Kraft
- Material Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # GB444K
- Zoro # G5511847
- UPC # 719650111751
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 4" |
Inside Width | 4" |
Height | 4" |
Details
Item | Gift Boxes, 4x4x4", Kraft, 100PK |
Maximum Weight | 8.2 |
Color | Kraft |
Material | Fibreboard |
Description
Gift Box,4x4x4 In.,Kraft,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A875)
- START INTERNATIONAL Core Holder, Standard, 1" (ZCM1000P107)
- PACON Graphing Paper, 3-Hole Punched, 8 x 10 1/2, PK480 (PMMK09273)
- JANDORF Comptr Grommet Almd1-1/2 (61600)
- PARTNERS BRAND Heavy-Duty Boxes, 18" x 12" x 12", Kraft, 25/Bundle (HD1812)
- PARTNERS BRAND Gaylord Bottom, 48" x 40" x 48", Kraft, 5/Bundle (GL484048)
- PARTNERS BRAND Telescoping Inner Boxes, 30" x 6" x 24", Kraft, 10/Bundle (T30624INNER)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 25", Kraft, 25/Bundle (M3325K)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2 3/8" x 7/8" x 2 3/8", White, 1000/Case (RTC15W)
- PARTNERS BRAND Flat Corrugated Boxes, 17 1/4" x 11 1/4" x 4", Kraft, 25/Bundle (17114)
- ZORO SELECT Shipping Box, 20x12x12 in (55NM91)
- Partners Brand Shipping & Moving Boxes