Shop All Shipping Cartons
Partners Brand
Gift Boxes, 4" x 4" x 2", Holiday Red, 100/Case
Mfr # GB442R
Zoro # G5511899
product price: $164.99
/pk 100, $1.65/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 4"
- Inside Width 4"
- Maximum Weight 6.12
- Color Red
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GB442R
- Zoro # G5511899
- UPC # 719650115025
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 4" |
Inside Width | 4" |
Height | 2" |
Details
Item | Gift Boxes, 4x4x2", Holiday Red, 100PK |
Maximum Weight | 6.12 |
Color | Red |
Material | Fibreboard |
Description
Gift Box,4x4x2 In.,Holiday Red,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75 lb./35kg Capacity (CPWPLUS35)
- BRADY Emergency Procedure Clipboard (CB326E)
- AVERY DENNISON Sheet Protector, Tabs, Clear, PK5 (74160)
- PILOT Gel Roller Ball Pen, Fine 0.7 mm, Blue PK2 (PIL31032)
- PARTNERS BRAND Gaylord Bottom, 40" x 30" x 30", Kraft, 5/Bundle (GL403030)
- PARTNERS BRAND Heavy-Duty Boxes, 18" x 12" x 12", Kraft, 25/Bundle (HD1812)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 6", Kraft, 25/Bundle (HD12106)
- PARTNERS BRAND Side Loading Boxes, 30" x 6" x 40", Kraft, 10/Bundle (HD30640FOL)
- PARTNERS BRAND Square Mailing Tubes, 5" x 5" x 48", Kraft, 25/Bundle (M5548K)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 2" x 5", Kraft, 500/Case (RTC26)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 7", Kraft, 25/Bundle (22XK73)
- Partners Brand Shipping Cartons