Shop All Shipping Cartons
Partners Brand
Gift Boxes, 4" x 4" x 2", Black Gloss, 100/Case
Mfr # GB442BK
Zoro # G5511908
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 4"
- Inside Width 4"
- Maximum Weight 5.94
- Color Black
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # GB442BK
- Zoro # G5511908
- UPC # 719650114622
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 4" |
Inside Width | 4" |
Height | 2" |
Details
Item | Gift Boxes, 4x4x2", Black Gloss, 100PK |
Maximum Weight | 5.94 |
Color | Black |
Material | Fibreboard |
Description
Gift Box,4x4x2 In.,Black Gloss,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Roller Ball Pen, Medium 0.7 mm, Black PK12 (PIL31506)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 4", 2 mil, Clear, Pk1000 (5CNV4)
- LORELL Lorell Contemporary Furniture, Laminate (LLR87525)
- VIKAN Rubber Band, Size 1-1/2", Blue, PK5 (98023)
- PARTNERS BRAND Heavy-Duty Boxes, 9" x 9" x 9", Kraft, 25/Bundle (HD999)
- PARTNERS BRAND Double Wall Boxes, 25"x25"x25", PK5 (HD252525DW)
- PARTNERS BRAND Double Wall Corrugated Sheets, 42" x 48", Kraft, 5/Bundle (SP4248DW)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 48" x 48", Kraft, 5/Bundle (GL484848DW)
- PARTNERS BRAND Double Wall Boxes, 20" x 20" x 8", Kraft, 10/Bundle (HD20208DW)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 1 1/4" x 3", Kraft, 1000/Case (RTS14)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 4", Kraft, 25/Bundle (11R393)
- Partners Brand Shipping Cartons