Shop All Shipping Cartons
Partners Brand
Gift Boxes, 3" x 3" x 2", Kraft, 100/Case
Mfr # GB332K
Zoro # G5511941
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 3"
- Inside Width 3"
- Maximum Weight 3.26
- Color Kraft
- Material Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # GB332K
- Zoro # G5511941
- UPC # 719650111720
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 3" |
Inside Width | 3" |
Height | 2" |
Details
Item | Gift Boxes, 3x3x2", Kraft, 100PK |
Maximum Weight | 3.26 |
Color | Kraft |
Material | Fibreboard |
Description
Gift Box,3x3x2 In.,Kraft,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Tech Cork Board 18x24", Black (SF142209368)
- PAC STRAPPING PRODUCTS Pac Strapping Thread On Polyester & Polypropylene Strapping Seals, 1/2" Strap Width, Pack of 1000 (S-40A)
- SEALER SALES Replacement Kit for WN-750H (RK-30H-WN-750H)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 9", Kraft, 25/Bundle (22XL74)
- PARTNERS BRAND Gift Boxes, 4" x 4" x 4", White, 100/Case (GB444)
- PARTNERS BRAND Plastic Jug Haz Mat Boxes, 1 - 1 Gallon, 6" x 6" x 12 3/4", Kraft, 20/Bundle (HAZ1050)
- PARTNERS BRAND Gaylord Lid, 48 1/2" x 48 1/2" x 5", Kraft, 5/Bundle (GL48485LID)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 48", Kraft, 25/Bundle (M3348K)
- PARTNERS BRAND Carton Sizer/Reducer, 1/Each (SIZER)
- PARTNERS BRAND Corrugated Sheets, 60" x 72", Kraft, 5/Bundle (SP6072)
- ZORO SELECT ECT32 18 x 18 x 12 RSC, 18x18x12 in (60YP84)
- Partners Brand Shipping & Moving Boxes