Shop All Shipping Cartons
Partners Brand
Gift Boxes, 2" x 2" x 2", White, 200/Case
Mfr # GB222
Zoro # G5511950
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 2"
- Inside Width 2"
- Maximum Weight 4.2
- Color White
- Material Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # GB222
- Zoro # G5511950
- UPC # 841436096607
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 2" |
Inside Width | 2" |
Height | 2" |
Details
Item | Gift Boxes, 2x2x2", White, 200PK |
Maximum Weight | 4.2 |
Color | White |
Material | Fibreboard |
Description
Gift Box,2x2x2 In.,White,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM PAINT QT KUBOTA OR FARM/IMPLEMENT (280159)
- ZORO SELECT Foot Operated Bag Sealer, Pedestal, 24In (5ZZ47)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 6", Fluorescent Orange, 250/Roll (DL633H)
- AVERY DENNISON 2" Dia. Glossy Clear Print to the Edge Round Labels, Pk120 (22825)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 24" x 24", Kraft, 10/Each (242424DPB)
- PARTNERS BRAND Double Wall Boxes, 14" x 14" x 8", Kraft, 15/Bundle (HD14148DW)
- PARTNERS BRAND Long Corrugated Boxes, 28" x 4" x 4", Kraft, 25/Bundle (2844)
- PARTNERS BRAND Apparel Boxes, 19" x 12" x 3", Kraft, 100/Case (AB19123K)
- PARTNERS BRAND Double Wall Boxes, 12" x 9" x 9", Kraft, 15/Bundle (HD1299DW)
- PARTNERS BRAND Double Wall Boxes, 30" x 30" x 12", Kraft, 5/Bundle (HD303012DW)
- GLOBAL EQUIPMENT Global Industrial„¢ 4 Panel Hinged Shipping Crate w/Lid & Pallet, 29-1/4"L x 29-1/4"W x 29-1/4"H (GSH074107410623P)
- Partners Brand Shipping & Moving Boxes