Shop All Shipping Cartons
Partners Brand
Gift Boxes, 2" x 2" x 2", Kraft, 200/Case
Mfr # GB222K
Zoro # G5511969
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 2"
- Inside Width 2"
- Maximum Weight 3.94
- Color Kraft
- Material Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # GB222K
- Zoro # G5511969
- UPC # 719650123754
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 2" |
Inside Width | 2" |
Height | 2" |
Details
Item | Gift Boxes, 2x2x2", Kraft, 200PK |
Maximum Weight | 3.94 |
Color | Kraft |
Material | Fibreboard |
Description
Gift Box,2x2x2 In.,Kraft,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 32 oz. (TP 32/MS)
- XSTAMPER ECO-GREEN VersaDater Message Dater, 2 1/8 x 1 5/16, RECEIVED, Blue/Red (66211)
- DACASSO Black Leatherette Tissue Box Cover (AG-1337)
- SIRCLE Heat Laminating Film, 18 x 250 ft., PK2 (RL-18-03-250-1-G)
- PARTNERS BRAND Double Wall Boxes, 24" x 18" x 6", Kraft, 15/Bundle (HD24186DW)
- PARTNERS BRAND Double Wall Boxes, 24" x 24" x 8", Kraft, 10/Bundle (HD24248DW)
- PARTNERS BRAND Corrugated Boxes, 13" x 8" x 6", Kraft, 25/Bundle (1386)
- PARTNERS BRAND Telescoping Outer Boxes, 12 1/2" x 4 1/2" x 48", Kraft, 15/Bundle (T12448OUTER)
- PARTNERS BRAND Double Wall Boxes, 18" x 16" x 16", Kraft, 10/Bundle (HD181616DW)
- PARTNERS BRAND Corrugated Boxes, 11 1/4" x 8 3/4" x 14", Kraft, 25/Bundle (11814)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 7", Kraft, 25/Bundle (11R187)
- Partners Brand Shipping & Moving Boxes