Shop All Shipping Cartons
Partners Brand
Gift Boxes, 12" x 6" x 6", Holiday Red, 50/Case
Mfr # GB126R
Zoro # G5512039
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 6"
- Maximum Weight 16.86
- Color Red
- Material Fibreboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # GB126R
- Zoro # G5512039
- UPC # 719650113083
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 6" |
Height | 6" |
Details
Item | Gift Boxes, 12x6x6", Holiday Red, 50PK |
Maximum Weight | 16.86 |
Color | Red |
Material | Fibreboard |
Description
Gift Box,12x6x6 In.,Holiday Red,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 2" x 10ft- Black (WLFR-200-10)
- BUSINESS SOURCE Paper, Copy, 20#, 92Brt, 8.5"x11", PK5 (32125)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 12 PK (82421)
- SMEAD Pressboard Folder, 6 Section, Yellow, PK10 (14004)
- PARTNERS BRAND Gift Boxes, 3" x 3" x 2", Kraft, 100/Case (GB332K)
- PARTNERS BRAND Heavy-Duty Boxes, 6" x 6" x 6", Kraft, 25/Bundle (HD666)
- PARTNERS BRAND Double Wall Boxes, 10" x 10" x 6", Kraft, 15/Bundle (HD10106DW)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 24" x 24", Kraft, 10/Each (242424DPB)
- PARTNERS BRAND Stationery Folding Cartons, 8 1/2" x 11" x 2 1/2", White, 200/Case (RA1)
- PARTNERS BRAND Corrugated Boxes, 12 1/4" x 9 1/4" x 6", Kraft, 25/Bundle (1296R)
- ZORO SELECT Long Corrugated Boxes, 20" x 10" x 6", Kraft, 25/Bundle (11R425)
- Partners Brand Shipping Cartons