Shop All Shipping Cartons
Partners Brand
Gift Boxes, 12" x 12" x 9", White, 50/Case
Mfr # GB12129
Zoro # G5512066
product price: $403.99
/pk 50, $8.08/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 12"
- Maximum Weight 39.24
- Color White
- Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GB12129
- Zoro # G5512066
- UPC # 841436096614
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 12" |
Height | 9" |
Details
Item | Gift Boxes, 12x12x9", White, 50PK |
Maximum Weight | 39.24 |
Color | White |
Material | Fibreboard |
Description
Gift Box,12x12x9 In.,White,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Railroad Board, PK100 (5461)
- NATIONAL CHECKING 3.4"x6.75" 3 Part White Carbonless Delivery Form 50 Checks, PK50 (11A-SP)
- PRISMACOLOR Pencil, Col-Erase, Car, PK12 (20045)
- SMARTMAX Power Vehicles, Magnetic Building Set, 26 Pieces (SMX303US)
- PARTNERS BRAND Double Wall Boxes, 24" x 18" x 6", Kraft, 15/Bundle (HD24186DW)
- PARTNERS BRAND Corrugated Boxes, 13" x 10" x 12", Kraft, 25/Bundle (131012)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 3" x 6", Kraft, 250/Case (RTS22)
- PARTNERS BRAND Corrugated Boxes, 15" x 10" x 7", Kraft, 25/Bundle (15107)
- PARTNERS BRAND Telescoping Outer Boxes, 12 1/2" x 4 1/2" x 48", Kraft, 15/Bundle (T12448OUTER)
- PARTNERS BRAND Long Corrugated Boxes, 33" x 8 1/2" x 5", Kraft, 25/Bundle (3385)
- ZORO SELECT Corrugated Boxes, 23" x 16" x 18 5/8", Kraft, 15/Bundle (22XL26)
- Partners Brand Shipping & Moving Boxes