Shop All Storage Bins
Partners Brand
Storage Bin, 4 in; 5 in W, 6-1/2 in; 9-1/4 in L, Red, 3 PK
Mfr # BING111
Zoro # G5769447
product price: $137.99
/pk 3, $46.00/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 15.3 in L x 19.9 in W
- Color Red
- Overall Length 6-1/2 in; 9-1/4 in
- Overall Width 4 in; 5 in
- Overall Depth 12.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BING111
- Zoro # G5769447
- UPC # 651588018699
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 15.3 in L x 19.9 in W |
Overall Length | 6-1/2 in; 9-1/4 in |
Overall Width | 4 in; 5 in |
Overall Depth | 12.4 in |
Width | 19.9 in |
Length | 15.3 in |
Depth | 12.4 in |
Details
Color | Red |
Item | Storage Bin |
Description
The PARTNERS BRAND - BING111 Storage Bin is a robust and spacious storage solution, designed to accommodate a variety of items. With an overall depth of 12.4 inches, this bin offers ample space for storing goods securely. The dimensions extend to 15.3 inches in length and 19.9 inches in width, providing substantial room for your storage needs. Additionally, the bin has an overall length of 6-1/2 inches or 9-1/4 inches with an overall width of either 4 or 5 inches; these options provide flexibility in choosing the size that best fits your requirements.
This red storage bin stands out due to its sturdy construction and visually appealing coloration. It's built to last under frequent use without compromising on its aesthetic appeal; the vibrant red hue adds a touch of brightness while making it easy to spot amidst other items.
As part of our inventory, the PARTNERS BRAND - BING111 Storage Bin is intended for businesses seeking reliable storage solutions that combine functionality with design aesthetics. Its compatibility with various spaces makes it suitable for diverse applications across different industry sectors.
This red storage bin stands out due to its sturdy construction and visually appealing coloration. It's built to last under frequent use without compromising on its aesthetic appeal; the vibrant red hue adds a touch of brightness while making it easy to spot amidst other items.
As part of our inventory, the PARTNERS BRAND - BING111 Storage Bin is intended for businesses seeking reliable storage solutions that combine functionality with design aesthetics. Its compatibility with various spaces makes it suitable for diverse applications across different industry sectors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bolted Workbenches, Butcher Block, 120" W, 30" to 36" Height, 6600 lb., Straight (KW30120+LP)
- AKRO-MILS Gray Plastic Lid, 15-1/2 in W (35241GREY)
- ECONOCO Grid 8" Hook, Chrome, 96PK (WTE/H8)
- RUBBERMAID COMMERCIAL Storage Tote with Snap Lid, Gray, Plastic, 27 7/8 in L, 17 4/5 in W, 15 1/8 in H (FG9S3100GRAY)
- PARTNERS BRAND Storage Bin, 16 in W, 12 in H, 24 in L, White, 25 PK (BINJ162412)
- PARTNERS BRAND Storage Bin, 2 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT212)
- PARTNERS BRAND Storage Bin, 8 in W, 12 in H, 24 in L, White, 25 PK (BINJ82412)
- PARTNERS BRAND Storage Bin, 8 in W, 10 in H, 18 in L, White, 25 PK (BINJ81810)
- PARTNERS BRAND Corrugated Storage Bin, 200#/ECT-32 Corrugated, 42 in L, Kraft, 10 PK (BINW102042)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 24 in L, Brown, 50 PK (BINMT824K)
- BASICWISE Hang & Stack Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Red, 2 PK (QI003255R)
- Partners Brand Storage Bins