Shop All Shipping Cartons
Partners Brand
Gaylord Lid, 48 1/2" x 48 1/2" x 5", Kraft, 5/Bundle
Mfr # GL48485LID
Zoro # G1239194
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$77.05
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # GL48485LID
- Zoro # G1239194
- UPC # 848109054728
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Gaylord Lid,48 1/2" x 48 1/2" x 5",Package Quantity 5 |
Description
Gaylord Lid,48 1/2 In. x 48 1/2 In. x 5 In.,Package Quantity 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON 2" Dia. Glossy Clear Print to the Edge Round Labels, Pk120 (22825)
- PARTNERS BRAND VCI Paper Sheets, 35#, 40" x 48", Kraft, 200/Case (VCIS4048)
- ELMERS ElmersĀ® Washable School Glue Sticks, All Purpose, PK24 (ELME542)
- STOREX File Storage Box with Drawer, Letter, Blk (STX61523U01C)
- PARTNERS BRAND Stationery Set-Up Cartons, 4 3/4" x 3 1/2" x 2", Gray Leatherette, 100/Case (BC3)
- PARTNERS BRAND Double Wall Boxes, 10" x 10" x 8", Kraft, 15/Bundle (HD10108DW)
- PARTNERS BRAND Tall Corrugated Boxes, 4" x 4" x 74", Kraft, 10/Bundle (4474)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 18" x 18", Kraft, 10/Each (241818DPB)
- PARTNERS BRAND Corrugated Carrying Cases, 18 1/4" x 11 3/8" x 4 1/2", White, 10/Bundle (MCC4)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 24" x 24", Kraft, 10/Each (242424DPB)
- ZORO SELECT Corrugated Boxes, 20" x 10" x 12", Kraft, 25/Bundle (11A786)
- Partners Brand Shipping Cartons