Shop All Shipping Cartons
Partners Brand
Gaylord Bottom, 48" x 48" x 36", Kraft, 5/Bundle
Mfr # GL484836
Zoro # G1239097
original price:
$388.99
26% off
new price: $283.99
/pk 5, $56.80/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$283.99
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GL484836
- Zoro # G1239097
- UPC # 848109055046
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Gaylord Bottom,48" x 48" x 36",Kraf,Package Quantity 5 |
Description
Gaylord Bottom,48 In. x 48 In. x 36 In.,Kraf,Package Quantity 5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (MGRL4WH0609)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (96823)
- C-LINE PRODUCTS Project Folders, Assorted, PK25 (62130)
- MELISSA & DOUG Old MacDonalds Farm Sound Puzzle (738)
- PARTNERS BRAND Deluxe Packing Boxes, 18" x 18" x 24", Kraft, 6/Bundle (181824DPBRP6)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 7 1/4" x 2" x 7 1/4", Kraft, 250/Case (RTC57)
- PARTNERS BRAND Gift Boxes, 3" x 3" x 2", Kraft, 100/Case (GB332K)
- PARTNERS BRAND Top Loading Self-Adhesive Holder, 9" x 12", Clear, 50/Case (JTH254)
- PARTNERS BRAND Corrugated Boxes, 48" x 24" x 8", Kraft, 10/Bundle (48248)
- PARTNERS BRAND Corrugated Boxes, 20" x 16" x 9", Kraft, 25/Bundle (20169)
- BSC PREFERRED 36 x 24 x 6'' Flat Corrugated Boxes, 10PK (S-4811)
- Partners Brand Shipping & Moving Boxes