Shop All Shipping Cartons
Partners Brand
Gaylord Bottom, 48" x 24" x 28", Kraft, 5/Bundle
Mfr # GL482428
Zoro # G1366208
product price: $108.99
/pk 5, $21.80/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GL482428
- Zoro # G1366208
- UPC # 848109055039
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Gaylord Bottom,48" x 24" x 28",Kraf,Package Quantity 5 |
Description
Gaylord Bottom,48 In. x 24 In. x 28 In.,Kraf,Package Quantity 5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Assorted Color, 1000/Case (G20003)
- ADAM EQUIPMENT Digital Compact Bench Scale 2000g Capacity (DCT 2000)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 4 mil, Clear, Pk1000 (5CNH8)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK10 (11134)
- PARTNERS BRAND Corrugated Carrying Cases, 18 1/4" x 11 3/8" x 4 1/2", White, 10/Bundle (MCC4)
- PARTNERS BRAND Long Corrugated Boxes, 40" x 6" x 6", Kraft, 25/Bundle (4066)
- PARTNERS BRAND Flat Corrugated Boxes, 17 1/4" x 11 1/4" x 4", Kraft, 25/Bundle (17114)
- PARTNERS BRAND Double Wall Boxes with Hand Holes, 24" x 12" x 12", Kraft, 15/Bundle (HD241212DWHH)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 12" x 12" x 4", Kraft, 25/Bundle (MD12124)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 12" x 12" x 10", Kraft, 25/Bundle (MD121210)
- ZORO SELECT Corrugated Mailers, 5" x 3" x 2", White, 50/Bundle (M532)
- Partners Brand Shipping Cartons