Shop All Shipping Cartons
Partners Brand
Gaylord Bottom, 40" x 40" x 40", Kraft, 5/Bundle
Mfr # GL404040
Zoro # G1366174
original price:
$166.99
10% off
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$149.99
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # GL404040
- Zoro # G1366174
- UPC # 848109055022
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Gaylord Bottom,40" x 40" x 40",Kraf,Package Quantity 5 |
Description
Gaylord Bottom,40 In. x 40 In. x 40 In.,Kraf,Package Quantity 5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Minigrip® 2 Mil Reclosable Poly Bags, 4" x 7", Clear, 1000/Case (MG3570)
- TREND ENTERPRISES What Goes Together? Fun-to-Know® Puzzles (T36005)
- BETTER PACKAGES Replacement Water Bottle, For BP500 (FF6100)
- SCHOLASTIC Another Way to Say... Mini Bulletin Board Set (9781338344950)
- PARTNERS BRAND Double Wall Boxes, 20" x 16" x 10", Kraft, 15/Bundle (HD201610DW)
- PARTNERS BRAND Gaylord Bottom, 36" x 36" x 36", Kraft, 5/Bundle (GL363636)
- PARTNERS BRAND Double Wall Boxes with Hand Holes, 24" x 12" x 12", Kraft, 15/Bundle (HD241212DWHH)
- PARTNERS BRAND Corrugated Boxes, 11 1/4" x 8 3/4" x 14", Kraft, 25/Bundle (11814)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 12" x 6", Kraft, 25/Bundle (HD12126)
- PARTNERS BRAND Side Loading Boxes, 14" x 4" x 52", Kraft, 15/Bundle (14452FOL)
- ZORO SELECT Haz Mat Boxes, 1 - 5 Gallon Metal Pail, 12 1/8" x 12 1/8" x 13 9/16", Kraft, 10/Bundle (55VM40)
- Partners Brand Shipping Cartons