Shop All Shipping Cartons
Partners Brand
Gaylord Bottom, 40" x 30" x 30", Kraft, 5/Bundle
Mfr # GL403030
Zoro # G1366199
original price:
$152.99
30% off
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # GL403030
- Zoro # G1366199
- UPC # 848109055015
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Gaylord Bottom,40" x 30" x 30",Kraf,Package Quantity 5 |
Description
Gaylord Bottom,40 In. x 30 In. x 30 In.,Kraf,Package Quantity 5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON 4.25 x 5.5" Inkjet Textures Note Cards Pk50 (3379)
- CREALITY Printer 3D (CR-5 Pro)
- GREAT PAPERS Thank You Card and Envelopes, Daisy, PK24 (10675)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 2 mil, Clear, Pk1000 (3CTZ7)
- PARTNERS BRAND Flat Corrugated Boxes, 13" x 11" x 2", Kraft, 25/Bundle (13112)
- PARTNERS BRAND Telescoping Outer Boxes, 10 1/2x6 1/2x57", Kraft, PK15 (T10657OUTER)
- PARTNERS BRAND Corrugated Boxes, 15" x 10" x 7", Kraft, 25/Bundle (15107)
- PARTNERS BRAND Gaylord Bottom, 48" x 40" x 48", Kraft, 5/Bundle (GL484048)
- PARTNERS BRAND Side Loading Boxes, 36" x 5" x 36", Kraft, 20/Bundle (36536FOL)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 7 1/4" x 2" x 7 1/4", Kraft, 250/Case (RTC57)
- ZORO SELECT Carton Reducer, 2 In. H (3UAY1)
- Partners Brand Shipping & Moving Boxes