Shop All Tags
Partners Brand
Garment Tags, Perforated, 1 3/4" x 2 7/8", Green, 1000 /Case
Mfr # G26015
Zoro # G6255061
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 10 Point Paper
- Width 1 3/4"
- Length 2 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # G26015
- Zoro # G6255061
- UPC # 848109036571
- Country of Origin United States
- Category Tags
Dimensions
Width | 1 3/4" |
Length | 2 7/8" |
Details
Material | 10 Point Paper |
Color | Green |
Item | Garment Tag Perfed,1 3/4x2 7/8",PK1000 |
Description
Garment Tag Perfed,1 3/4x2 7/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Plastic, Red (480H59)
- SHOWA Chem Glove Nitrile Md (730-08.RT)
- MEDITEX Latex Exam Gloves, Latex, XL, 1000 PK (HM2022111925-LX-XL)
- BRADY Padlock, 6 Pins, Red (SDPL-RED-38PL-KD)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless Stub Style #8, (0001-0499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G19011)
- PARTNERS BRAND Inventory Tags, 3 Part Blank w/Carbon #8, Pre-Wired, (0001-0499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G17503)
- PARTNERS BRAND Inspection Tags, Pre-Strung, "Scrap", 4 3/4" x 2 3/8", Yellow, 1000/Case (G20052)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless # 8, (10000-10499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G15211)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless # 8, (9000-9499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16191)
- PARTNERS BRAND Inventory Tags, 2 Part Carbonless # 8, (3000-3499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G15071)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK100 (TAR710)
- Partners Brand Tags